missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Packaging | Bottle |
| Concentration | 1 g/L |
| Solvent or Matrix | Water |
| Quantity | 100 mL |
| Chemical Name or Material | As5+ solution |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Arsenic (As) (5+) 1000mg/l in water
- Danger
- Carcinogenicity Category 1A
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
