missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Prevail™ Organic Acid, Amide, Carbohydrate ES Columns, 5μm Particle Size

Product Code. 11392771
Encompass
Click to view available options
Length (Metric):
150 mm
This item is not returnable. View return policy

Product Code. 11392771

Brand: Grace™ 88740

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Separate common organic acids with an unsurpassed combination of resolution, speed, sensitivity, and simplicity

  • Acid stable for long column lifetimes

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With Equipment That Meets Waters™ Instrument Standard
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
Pore Size 110 Å
Surface Area 350 m²/g
USP Type L8
Stationary Phase Amide
Packing Material Silica
Column Type Organic Acid Analysis
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.