missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Econosphere™ HPLC Columns, 5μm Particle Size
Click to view available options
Length (Metric):
150 mm
250 mm
Column Type:
Normal Phase
Reversed Phase
Endcapped:
No
Yes
For Use With:
Industry Instrument Standard Equipment
Waters Instrument Standard Equipment
Unit Size:
Each
Description
- Packing material is spherical-shaped silica that is acid washed to remove trace metals, monomerically bonded with C18, C8, CN, or NH2, and endcapped to minimize mixed-mode retention and adsorption
- With a 200m2/gram surface area and an 80Å pore size
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| For Use With | Waters Instrument Standard Equipment |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 80 Å |
| Surface Area | 200 m²/g |
| USP Type | L3 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction