missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Econosphere™ HPLC Columns, 5μm Particle Size

Product Code. 11372311
Encompass
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Column Type:
Normal Phase
Reversed Phase
Endcapped:
No
Yes
For Use With:
Industry Instrument Standard Equipment
Waters Instrument Standard Equipment
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Column Type Endcapped For Use With unitSize
11372311 250 mm Reversed Phase Yes Industry Instrument Standard Equipment Each
11372301 150 mm Normal Phase No Waters Instrument Standard Equipment -
11382311 250 mm Reversed Phase Yes Waters Instrument Standard Equipment Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11372311 Supplier Grace™ Supplier No. 70066

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Durable for a wide variety of separations; dedicate an Econosphere column to a single application to avoid mobile-phase induced changes in column selectivity

  • Packing material is spherical-shaped silica that is acid washed to remove trace metals, monomerically bonded with C18, C8, CN, or NH2, and endcapped to minimize mixed-mode retention and adsorption
  • With a 200m2/gram surface area and an 80Å pore size

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With Industry Instrument Standard Equipment
Length (Metric) 250 mm
Particle Shape Spherical
Particle Size 5 μm
Pore Size 80 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.