missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Vydac™ Denali™ C18 Reversed Phase Columns
Description
- High retentivity
- LC-MS of small molecules
- Fully scalable from capillary to process
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.5 to 1.5 mL/min. |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 120 Å |
| Surface Area | 280 to 340 m2/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | 238 DE C18 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?