missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ Narrow-Bore Columns
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Description
- Base deactivated silica phases
- Stable bonding for long column lifetime
- Multiple selectivity options
- USP L1
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Flow Rate | 0.2 mL/min. |
| For Use With | Narrow Bore HPLC Column |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Surface Area | 340 m2/g |
| USP Type | L1 |
| Stationary Phase | C18 |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction