missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Alltima™ HP Silica Columns
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Description
- High purity silica
- Excellent column stability
- Low to no detectable column bleed
- Multiple selectivity options
Specifications
Specifications
| Column Format | Microbore Column |
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 3 μm |
| Length (Metric) | 150 mm |
| Particle Shape | Spherical |
| Particle Size | 3 μm |
| pH | 1 to 10 |
| Pore Size | 100 Å |
| Surface Area | 450 m2/g |
| USP Type | L3 |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction