missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Alltima™ C18 HPLC Columns: 10μm Particle Size

Product Code. 11342741
Encompass
Click to view available options
Length (Metric):
250 mm
This item is not returnable. View return policy

Product Code. 11342741

Brand: Grace™ 88307

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Packed with identical media to analytical columns

  • Packed with identical media to analytical columns
  • Additional dimensions may be custom ordered

Specifications

Column Format Analytical
Diameter (Metric) 4.6 mm
Flow Rate 2.5 mL/min
Length (Metric) 250 mm
Mobile Phase Compatibility 0.05% TFA aq. soln. : MeOH : CH3CN
Particle Shape Spherical
Particle Size 10 μm
Pore Size 100 Å
Surface Area 340 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 16%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Silica
Type Column
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.