missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH Shield RP18 Column
Description
- The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 30 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?