missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH C18 Column

Product Code. 13137569
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
This item is not returnable. View return policy

Product Code. 13137569

Brand: Waters Corporation 176000861

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

As the premier column for method development, the ACQUITY UPLC BEH C18 sorbent provides you with the most universal column choice for UPLC separations.

  • The trifunctionally bonded BEH particle gives you the widest usable pH range (pH 1-12), superior low pH stability, and ultra-low column bleed for high sensitivity MS applications.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 3/Pk.
USP Type L1
Endcapped Yes
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.