missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH C8 VANGUARD Pre-Column
Click to view available options
:
Diameter: 2.1 mm; Length: 5 mm
Description
- The ACQUITY BEH C8 sorbent is less retentive compared to the ACQUITY BEH C18 sorbent.
- A method developer may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
- The trifunctionally bonded BEH particles offer the widest usable pH range (1-12), superior low pH stability, and ultra-low column bleed.
Specifications
Specifications
| Quantity | 3/Pk. |
| Particle Size | 1.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 130 Å |
| Max. Pressure | 18000 psi (1240 Bar) |
| Type | VANGUARD Pre-Column |
| Diameter (Metric) | 2.1 mm |
| Particle Shape | Spherical |
| Endcapped | Yes |
| USP Type | L7 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction