missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation 2Select HSS PFP Column
Click to view available options
Length (Metric):
150 mm
Unit Size:
Each
Description
- The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L43 |
| Endcapped | No |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction