missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ SLIK 1000 μL Low Retention Aerosol Filter Pipette Tips
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1177-965-006-9
78.69 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 10.61410kg
Description
- Pipette Tip
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1000 μL | |
Sterile | |
Not Autoclavable | |
88.9 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 Tips/Rack, 6 Racks/Pk, 8 Pk/Cs | |
Yes | |
Universal Fit | |
ZAP |
Filtered | |
Clear | |
3.50 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
96 Tips/Rack | |
Single-use | |
No | |
Polypropylene Resin |