missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Yellow Label
Specifications
Specifications
| Color | Yellow |
| Product Type | Label |
| For Use With (Application) | Without drying out and falling off sticking on any plastic, z. B. during steam sterilization, in boiling water baths, in refrigerators, in agitation and shakers, centrifuges etc. |
| For Use With (Equipment) | 1.5/2 mL vessel |
| Temperature Range (Metric) | -96 to 80°C |
| Diameter (Metric) | 12 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?