missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661
- USP81
- USP 8
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | Kynar PVDF |
| For Use With (Application) | Tube to Tube Connector for Medical, Pharmaceutical, Industrial applications |
| Packaging Quantity | 100 Pack |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Y Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?