missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Wooden Shaft/Cotton Head Swab
Click to view available options
Diameter (Metric) Tip:
4 to 5.5 mm
Sterility:
Non-sterile
Unit Size:
Pack of 100
Description
- With cotton tip
- Sterile (ETO-gas sterilized, individually wrapped) or unsterile
- Ideal for hygiene, cleaning or laboratory applications
Specifications
Specifications
| Sterility | Non-sterile |
| Handle Material | Wood |
| Tip Material | Cotton |
| For Use With (Application) | Hygiene, Cleaning or Laboratory Applications |
| Diameter (Metric) Tip | 4 to 5.5 mm |
| Length (Metric) | 150 mm |
| No. per Case | 100Pack |
| Quantity | 100Pack |
| Product Type | Swab |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction