missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X80 Power Clean™ Reusable Heavy Duty Cloths White 8377

Product Code. 11832150
Change view
Click to view available options
Dimensions (L x W):
317 x 314 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11832150 317 x 314 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11832150 Supplier Kimberly-Clark™ Supplier No. 8377

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Preferred to rags by 3 times more by users, reusable cleaning cloths are ideal in industrial manufacturing for heavy-duty, rough surface wiping. Each absorbent cloth is made with Hydroknit™ technology ensuring it is strong, durable and tear-proof. Food contact certified. 1 large wiper roll x 455 white absorbent cloths.

  • Each large wiper roll contains 455 white, 1 ply, industrial cleaning cloths
  • Precision-engineered to remove metal shavings and debris from abrasive surfaces, like machines, tools, and parts, helps to improve productivity and efficiency whilst reducing waste
  • Highly reusable, up to 20 times
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing, hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Delivered in a high capacity roll and are food contact certified
  • Compatible with a variety of Kimberly-Clark Professional™ wiper roll dispensers
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 11.81 in.
Length (Metric) 30 cm
Width (English) 11.81 in
Width (Metric) 30 cm
Material Polypropylene
Color White
Disposable Reusable
Dimensions (L x W) 317 x 314 mm
For Use With (Application) For heavy-duty tasks in industrial areas, wiping machinery and parts
For Use With (Equipment) Kimberly-Clark Professional Dispenser
Packaging Quantity 80 Pk.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.