missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Bottle and Tube Labels
- GA International White Removable Deep-Freeze Labels for Barcode Printers on Large Roll
GA International White Removable Deep-Freeze Labels for Barcode Printers on Large Roll
Product Code. 17851278
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
22.2 x 11 mm
25.4 x 12.7 mm
25.4 x 19.1 mm
25.4 x 25.4 mm
25.4 x 44.5 mm
25.4 x 50.8 mm
25.4 x 7 mm
31.8 x 25.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 19.1 mm
38.1 x 63.5 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
45.7 x 38.1 mm
50.8 x 25.4 mm
50.8 x 40.6 mm
6.4 x 25.4 mm
63.5 x 25.4 mm
67.1 x 7 mm
76.2 x 25.4 mm
Quantity:
1000/Pk.
10000/Pk.
2000/Pk.
3000/Pk.
4000/Pk.
500/Pk.
5000/Pk.
6000/Pk.
Labels per Row:
1 Label
10 Labels
2 Labels
3 Labels
5 Labels
Unit Size:
1 roll
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Pack of 6000
25 product options available for selection
| Product Code. | Dimensions (L x W) | Quantity | Labels per Row | unitSize |
|---|---|---|---|---|
| 17851278 | 50.8 x 40.6 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17859677 | 38.1 x 19.1 mm | 2000/Pk. | 1 Label | Pack of 2000 |
| 17851328 | 67.1 x 7 mm | 4000/Pk. | 1 Label | Pack of 4000 |
| 17870448 | 101.6 x 101.6 mm | 500/Pk. | 1 Label | Pack of 500 |
| 17839287 | 67.1 x 7 mm | 4000/Pk. | 2 Labels | Pack of 4000 |
| 17820748 | 25.4 x 7 mm | 4000/Pk. | 1 Label | Pack of 4000 |
| 17839677 | 22.2 x 11 mm | 5000/Pk. | 1 Label | Pack of 5000 |
| 15386184 | 6.4 x 25.4 mm | 10000/Pk. | 10 Labels | 1 roll |
| 17810278 | 25.4 x 44.5 mm | 3000/Pk. | 1 Label | Pack of 3000 |
| 17810338 | 25.4 x 44.5 mm | 10000/Pk. | 3 Labels | Pack of 10000 |
| 17899827 | 33 x 15.9 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17829937 | 6.4 x 25.4 mm | 10000/Pk. | 5 Labels | Pack of 10000 |
| 17861008 | 45.7 x 38.1 mm | 500/Pk. | 1 Label | Pack of 500 |
| 17829637 | 44.5 x 25.4 mm | 2000/Pk. | 1 Label | Pack of 2000 |
| 17871278 | 50.8 x 25.4 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17860808 | 25.4 x 25.4 mm | 2000/Pk. | 1 Label | Pack of 2000 |
| 17840808 | 76.2 x 25.4 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17888857 | 44.5 x 12.7 mm | 6000/Pk. | 1 Label | Pack of 6000 |
| 17841028 | 38.1 x 63.5 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17898897 | 25.4 x 19.1 mm | 5000/Pk. | 1 Label | Pack of 5000 |
| 17859667 | 31.8 x 25.4 mm | 2000/Pk. | 1 Label | Pack of 2000 |
| 17899067 | 63.5 x 25.4 mm | 3000/Pk. | 1 Label | Pack of 3000 |
| 17810368 | 25.4 x 12.7 mm | 3000/Pk. | 1 Label | Pack of 3000 |
| 17860928 | 25.4 x 50.8 mm | 1000/Pk. | 1 Label | Pack of 1000 |
| 17878977 | 32.5 x 15.9 mm | 1000/Pk. | 1 Label | Pack of 1000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Specifications
Specifications
| Adhesive Type | Removable |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 1000/Pk. |
| Shape | Rectangle |
| Temperature Range (English) | -112°F to +212°F |
| Temperature Range (Metric) | -80°C to +100°C |
| Dimensions (L x W) | 50.8 x 40.6 mm |
| Length (English) | 1.6 in. |
| Length (Metric) | 40.6 mm |
| Width (English) | 2 in. |
| Width (Metric) | 50.8 mm |
| Diameter (English) | 3 in. |
| Diameter (Metric) | 76.2 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?