missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Removable Deep-Freeze Labels for Barcode Printers on Large Roll
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
22.2 x 11 mm
25.4 x 12.7 mm
25.4 x 19.1 mm
25.4 x 25.4 mm
25.4 x 44.5 mm
25.4 x 50.8 mm
25.4 x 7 mm
31.8 x 25.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 19.1 mm
38.1 x 63.5 mm
44.5 x 12.7 mm
45.7 x 38.1 mm
50.8 x 25.4 mm
50.8 x 40.6 mm
6.4 x 25.4 mm
63.5 x 25.4 mm
67.1 x 7 mm
76.2 x 25.4 mm
Quantity:
1000/Pk.
10000/Pk.
2000/Pk.
3000/Pk.
4000/Pk.
500/Pk.
5000/Pk.
6000/Pk.
Labels per Row:
1 Label
10 Labels
2 Labels
3 Labels
5 Labels
Unit Size:
1 roll
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Pack of 6000
Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
- Printable with all major thermal-transfer printer brands
- Resistant to gamma irradiation (tested up to 50 KGy)
Specifications
Specifications
| Adhesive Type | Removable |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 5000/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction