missing translation for 'onlineSavingsMsg'
Learn More

GA International White Removable Deep-Freeze Labels for Barcode Printers on Large Roll

Product Code. 17888857
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
22.2 x 11 mm
25.4 x 12.7 mm
25.4 x 19.1 mm
25.4 x 25.4 mm
25.4 x 44.5 mm
25.4 x 50.8 mm
25.4 x 7 mm
31.8 x 25.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 19.1 mm
38.1 x 63.5 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
45.7 x 38.1 mm
50.8 x 25.4 mm
50.8 x 40.6 mm
6.4 x 25.4 mm
63.5 x 25.4 mm
67.1 x 7 mm
76.2 x 25.4 mm
Quantity:
1000/Pk.
10000/Pk.
2000/Pk.
3000/Pk.
4000/Pk.
500/Pk.
5000/Pk.
6000/Pk.
Labels per Row:
1 Label
10 Labels
2 Labels
3 Labels
5 Labels
Unit Size:
1 roll
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Pack of 6000
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Quantity Labels per Row unitSize
17888857 44.5 x 12.7 mm 6000/Pk. 1 Label Pack of 6000
17859677 38.1 x 19.1 mm 2000/Pk. 1 Label Pack of 2000
17851328 67.1 x 7 mm 4000/Pk. 1 Label Pack of 4000
17870448 101.6 x 101.6 mm 500/Pk. 1 Label Pack of 500
17839287 67.1 x 7 mm 4000/Pk. 2 Labels Pack of 4000
17820748 25.4 x 7 mm 4000/Pk. 1 Label Pack of 4000
17839677 22.2 x 11 mm 5000/Pk. 1 Label Pack of 5000
15386184 6.4 x 25.4 mm 10000/Pk. 10 Labels 1 roll
17810278 25.4 x 44.5 mm 3000/Pk. 1 Label Pack of 3000
17810338 25.4 x 44.5 mm 10000/Pk. 3 Labels Pack of 10000
17899827 33 x 15.9 mm 1000/Pk. 1 Label Pack of 1000
17851278 50.8 x 40.6 mm 1000/Pk. 1 Label Pack of 1000
17829937 6.4 x 25.4 mm 10000/Pk. 5 Labels Pack of 10000
17861008 45.7 x 38.1 mm 500/Pk. 1 Label Pack of 500
17829637 44.5 x 25.4 mm 2000/Pk. 1 Label Pack of 2000
17871278 50.8 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17860808 25.4 x 25.4 mm 2000/Pk. 1 Label Pack of 2000
17840808 76.2 x 25.4 mm 1000/Pk. 1 Label Pack of 1000
17841028 38.1 x 63.5 mm 1000/Pk. 1 Label Pack of 1000
17898897 25.4 x 19.1 mm 5000/Pk. 1 Label Pack of 5000
17859667 31.8 x 25.4 mm 2000/Pk. 1 Label Pack of 2000
17899067 63.5 x 25.4 mm 3000/Pk. 1 Label Pack of 3000
17810368 25.4 x 12.7 mm 3000/Pk. 1 Label Pack of 3000
17860928 25.4 x 50.8 mm 1000/Pk. 1 Label Pack of 1000
17878977 32.5 x 15.9 mm 1000/Pk. 1 Label Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 17888857 Supplier GA International Supplier No. RMTT38C36WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Removable glove-friendly deep-freeze labels for vials, tubes and freezer boxes.

  • Ideal for long-term storage in deep-freeze conditions (-80°C)
  • Removable adhesive ensures the labels can be easily removed without leaving any adhesive residue
  • Printable with all major thermal-transfer printer brands
  • Resistant to gamma irradiation (tested up to 50 KGy)

Specifications

Adhesive Type Removable
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 6000/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +212°F
Temperature Range (Metric) -80°C to +100°C
Dimensions (L x W) 44.5 x 12.7 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1.75 in.
Width (Metric) 44.5 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.