missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ White PTFE Tubing
Click to view available options
Diameter (Metric) Inner:
0.3 mm
0.6 mm
0.8 mm
1 mm
1.5 mm
3 mm
4 mm
6 mm
9 mm
10 mm
12 mm
Diameter (Metric) Outer:
1.3 mm
1.5 mm
3 mm
4 mm
5 mm
6 mm
8 mm
11 mm
12 mm
14 mm
Unit Size:
100m
1m
5m
Description
- Manufactured from polytetrafluorethylene (PTFE)
- Minimum order length of 5 m
- Almost totally chemically inert
- Excellent flexibility and strength, even in low temperatures
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2008 |
| Diameter (Metric) Inner | 0.6 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 1.3 mm |
| Thickness (Metric) | 0.35 mm |
| Packaging Quantity | 1 Ea. |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction