missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key

Product Code. 10026201
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
This item is not returnable. View return policy
none

Product Code. 10026201

Brand: Poulten & Graf GmbH 1 0084506G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
none

Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key accurately delivers known volumes of a liquid in titrations.

  • With straight stopcock
  • With glass key
  • White graduation
  • Schellbach
  • Conformity approved
  • Amber stained diffused glass

Specifications

Capacity (Metric) 50 mL
Length (Metric) 620 mm
Material Borosilicate Glass
Graduations 0.1 mL
Scale White
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.05 mL
Type Volumetric Buret
Class Class AS
Certifications/Compliance EN ISO 385
Show More Show Less

Statement related to the product that does not constitute a safety issue.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.