missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Labels for Laser Printers

Product Code. 15355274
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
210 x 297 mm
23 x 13 mm
24 x 13 mm
25.4 x 25.4 mm
31 x 22 mm
36 x 14 mm
38.1 x 25.4 mm
45 x 20 mm
50 x 32 mm
63.5 x 25.4 mm
64 x 7 mm
98.5 x 80 mm
Unit Size:
Pack of 1056
Pack of 16
Pack of 2688
Pack of 528
Pack of 576
Pack of 880
Pack of 896
Pack of 96
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15355274 31 x 22 mm -
17874976 50 x 32 mm Pack of 576
17804786 25.4 x 25.4 mm Pack of 1056
15296968 64 x 7 mm -
15276610 24 x 13 mm -
15365254 210 x 297 mm Pack of 16
15375254 38.1 x 25.4 mm Pack of 880
15226998 63.5 x 25.4 mm Pack of 528
15243915 36 x 14 mm -
15315274 23 x 13 mm Pack of 2688
17874796 98.5 x 80 mm Pack of 96
15345274 45 x 20 mm Pack of 896
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15355274 Supplier GA International Supplier No. A4CL9T1WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanent cryogenic laser labels for long-term storage in liquid-phase and vapor phase liquid nitrogen, freezers, and on dry ice.

  • Provided in European A4 sheet format
  • Permanent adhesion, especially on curved surfaces, such as vials or microtubes
  • Withstand extreme cryogenic temperatures, -196°C in liquid or vapor phase liquid nitrogen
  • Printable by all major desktop laser printers

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Sheet
Material Thermoplastic Film
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 72/Sheet
No. per Pack 16/Pk.
Quantity 1152/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +248°F
Temperature Range (Metric) -196°C to +120°C
Dimensions (L x W) 31 x 22 mm
Length (English) 0.87 in.
Length (Metric) 22 mm
Width (English) 1.22 in.
Width (Metric) 31 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.