missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Cryogenic Labels for Laser Printers
Description
- Provided in European A4 sheet format
- Permanent adhesion, especially on curved surfaces, such as vials or microtubes
- Withstand extreme cryogenic temperatures, -196°C in liquid or vapor phase liquid nitrogen
- Printable by all major desktop laser printers
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Sheet |
| Material | Thermoplastic Film |
| Print Technology | Laser |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Sheet | 36/Sheet |
| No. per Pack | 16/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?