missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll

Product Code. 17861038
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
101.6 x 25.4 mm
101.6 x 50.8 mm
12.7 x 25.4 mm
12.7 x 31.8 mm
19.1 x 15.9 mm
25.4 x 19.1 mm
25.4 x 50.8 mm
28.6 x 19.1 mm
31.8 x 12.7 mm
31.8 x 22.2 mm
31.8 x 31.8 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 19.1 mm
44.5 x 25.4 mm
50.8 x 25.4 mm
50.8 x 38.1 mm
50.8 x 50.8 mm
57.2 x 25.4 mm
57.2 x 31.8 mm
63.5 x 38.1 mm
76.2 x 101.6 mm
76.2 x 25.4 mm
76.2 x 50.8 mm
76.2 x 76.2 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17861038 76.2 x 76.2 mm Pack of 500
17800188 38.1 x 19.1 mm Pack of 2000
17880668 101.6 x 101.6 mm Pack of 500
17820308 101.6 x 25.4 mm Pack of 1000
17830878 76.2 x 101.6 mm Pack of 500
17849117 50.8 x 38.1 mm Pack of 2000
17870978 12.7 x 25.4 mm Pack of 2000
17809817 31.8 x 12.7 mm Pack of 2000
17890818 33 x 15.9 mm Pack of 2000
17889727 57.2 x 31.8 mm Pack of 1000
17880018 63.5 x 38.1 mm Pack of 2000
17851298 57.2 x 25.4 mm Pack of 2000
17858867 44.5 x 25.4 mm Pack of 2000
17831038 50.8 x 50.8 mm Pack of 1000
17870188 50.8 x 25.4 mm Pack of 2000
17828937 12.7 x 31.8 mm Pack of 2000
17870968 76.2 x 25.4 mm Pack of 1000
17870768 19.1 x 15.9 mm Pack of 2000
17899407 25.4 x 19.1 mm Pack of 1000
17869227 76.2 x 50.8 mm Pack of 1000
17809527 28.6 x 19.1 mm Pack of 1000
17830268 101.6 x 50.8 mm Pack of 1000
17849857 31.8 x 31.8 mm Pack of 1000
17849757 25.4 x 50.8 mm Pack of 1000
17870558 32.5 x 15.9 mm Pack of 2000
17880558 31.8 x 22.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 17861038 Supplier GA International Supplier No. JTTA99C30.5WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 76.2 mm roll

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 500/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 76.2 x 76.2 mm
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (English) 3 in.
Width (Metric) 76.2 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.