missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll

Product Code. 17890768
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
101.6 x 101.6 mm
101.6 x 12.7 mm
101.6 x 25.4 mm
101.6 x 50.8 mm
19.1 x 38.1 mm
22.2 x 22.2 mm
23 x 19.1 mm
24 x 27 mm
25.4 x 12.7 mm
25.4 x 19.1 mm
25.4 x 25.4 mm
25.4 x 31.8 mm
25.4 x 50.8 mm
28.6 x 19.1 mm
31.8 x 22.2 mm
31.8 x 25.4 mm
32.5 x 15.9 mm
33 x 15.9 mm
38.1 x 12.7 mm
38.1 x 19.1 mm
38.1 x 25.4 mm
44.5 x 19.1 mm
48 x 31.8 mm
50.8 x 19.1 mm
50.8 x 38.1 mm
50.8 x 50.8 mm
57.2 x 25.4 mm
63.5 x 25.4 mm
63.5 x 38.1 mm
76.2 x 101.6 mm
76.2 x 25.4 mm
76.2 x 50.8 mm
76.2 x 76.2 mm
Unit Size:
Pack of 1000
Pack of 250
Pack of 300
Pack of 500
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17890768 25.4 x 19.1 mm Pack of 1000
17800958 38.1 x 19.1 mm Pack of 1000
17889987 25.4 x 31.8 mm Pack of 1000
17811158 101.6 x 101.6 mm Pack of 300
17879607 101.6 x 25.4 mm Pack of 1000
17800688 50.8 x 19.1 mm Pack of 1000
17849217 76.2 x 101.6 mm Pack of 300
17880868 50.8 x 38.1 mm Pack of 1000
17889117 23 x 19.1 mm Pack of 1000
17879317 24 x 27 mm Pack of 1000
17870878 19.1 x 38.1 mm Pack of 1000
17801208 33 x 15.9 mm Pack of 1000
17859617 57.2 x 25.4 mm Pack of 1000
17879617 63.5 x 38.1 mm Pack of 1000
17870048 38.1 x 12.7 mm Pack of 1000
17890048 44.5 x 19.1 mm Pack of 1000
17851248 50.8 x 50.8 mm Pack of 1000
17861058 25.4 x 25.4 mm Pack of 1000
17879207 76.2 x 25.4 mm Pack of 1000
17840398 48 x 31.8 mm Pack of 1000
17800868 101.6 x 12.7 mm Pack of 1000
17819417 38.1 x 25.4 mm Pack of 1000
17870218 76.2 x 50.8 mm Pack of 1000
17809427 28.6 x 19.1 mm Pack of 1000
17829527 31.8 x 25.4 mm Pack of 1000
17848947 63.5 x 25.4 mm Pack of 1000
17879667 101.6 x 50.8 mm Pack of 500
17861118 25.4 x 12.7 mm Pack of 1000
17889957 25.4 x 50.8 mm Pack of 1000
17889257 32.5 x 15.9 mm Pack of 1000
17831138 22.2 x 22.2 mm Pack of 1000
17819487 76.2 x 76.2 mm Pack of 250
17829197 31.8 x 22.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 17890768 Supplier GA International Supplier No. JTTA4C11WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 25.4 mm roll

Specifications

Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (L x W) 25.4 x 19.1 mm
Length (English) 0.75 in.
Length (Metric) 19.1 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.