missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ Plastic Bottles
Click to view available options
Capacity (Metric):
100 mL
200 mL
250 mL
500 mL
Unit Size:
Each
Pack of 450
Pack of 500
Pack of 900
Description
- HDPE bottles
- Range 100 ml to 500 ml
- Food-grade
- Rectangular shape
- Comfortable customer friendly design
- Extensive labelling area
- Suitable for a wide variety of applications
- Narrow and wide neck finish
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Natural |
| Dimensions (L x W x H) | 72.5 x 54.5 x 169.5 mm |
| Material | HDPE |
| Quantity | 312 |
| Weight (Metric) | 30 gr |
| Neck Finish | DIN 40 |
| Mouth | Wide |
| Shape | Rectangular |
| Product Type | Wide Mouth Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction