missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Material | Soda Lime Glass |
| Height (Metric) | 83 mm |
| Height (English) | 3.26 in. |
| Closure Size | 38-400 mm |
| Diameter (Metric) | 42 mm |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?