missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Quadrant Folded Filter Papers
Saves users valuable time and provides ease of use when undertaking repetitive or multiple analyses
Brand: Cytiva 10380204
115.89 EUR valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 0.53710kg
Description
- Saves the time it takes to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analysis
- Typical applications include: gravimetric analysis for numerous components in cements, clays, iron, and steel products
- A Primary Filter for separating solid matter from aqueous extracts in general soil analysis, quantitative determination of sediments in milk, and as a pure analytical grade clean-up filter for solutions prior to atomic absorption (AA) spectrometry
- Use as a high-purity filter in the collection of trace elements and radionuclides from the atmosphere
- Ashless: 0.7% ash maximum for Grades 4 to 44
- Suitable for a wide range of critical analytical filtration procedures
Specifications
85 g/m2 | |
Folded | |
Conical Filter Funnels in Repetitive or Multiple Analysis | |
500/Pk. | |
Filter Paper |
Ash Content: 0.007% | |
Cellulose | |
Grade 41 | |
215 μm | |
110 mm |