missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: 150TC

Product Code. 11374520
Click to view available options
Pore Size:
0.2/0.1 μm
0.2/0.2 μm
0.6/0.45 μm
Outlet Style:
1/2 SB
1/4-3/8 in. 1/2 SB inlet and outlet barb
3/8-1/2 in. 1/2 SB inlet and outlet barb
Unit Size:
Each

Product Code. 11374520

Brand: Cytiva 67179501

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Applications:

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY

Specifications

Description Polycap TC 150 Capsule Filter, 0.2/0.1 μm, sterile, with 1/2 in SB inlet and outlet (1 pc)
Material (Membrane) PES
Pore Size 0.2/0.1 μm
Sterility Sterile
Filtration Area 1900 cm2
For Use With (Application) Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Housing Material Polypropylene
Inlet Style 1/2 SB
Max. Pressure 4.1 bar (60 psi)
Outlet Style 1/2 SB
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.