missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Glass Microfiber Filters with Organic Binder, Grade GF 10
For use as a weighing aid for infrared weighing, and as a roll filter in automatic air filtration units
Brand: Cytiva 10370391
100.51 EUR valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 0.27000kg
Specifications
Roll | |
Weighing Aid for Infrared Weighing | |
1 Each | |
Filter | |
42 m |
Glass Membrane, Organic Binder | |
Grade GF 10 | |
180°C | |
42 m x 60 mm | |
60 mm |