missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech Well Orienters
Description
- For Easy Pipetting and Identification of Samples in Microplates
- A thin, plastic card that slips under the well plate, providing sharp, alpha-numeric characters to identify each sample in a 96 - 48 or 24 - well microplate
- Permanently label mutliple microplates with clear Well Orienter Stickers
- Each well is clearly marked with its corresponding row number and column letter for easy cross-referencing
- The paper backing is scored in the middle allowing for easy aligning on the underside of the plate
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Color | Black, Clear Bottom |
| Disposable | Single-use |
| Product Type | Well Orienter Stickers |
| For Use With (Equipment) | Well Plates |
| Material | Plastic |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?