missing translation for 'onlineSavingsMsg'
Learn More

ZVG Zellstoff Vertrieb™ Wall Bracket

Product Code. 10035941
Change view
Click to view available options
Width (Metric):
42 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
10035941 42 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10035941 Supplier ZVG Zellstoff Vertrieb™ Supplier No. 6096100
  • ONLINE EXCLUSIVE PRICE
    65.85 €
    59.52 € / Pack of 1
    Save 6.33 €
    9% Off
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Wall Mount Bracket
Width (Metric) 42 cm
For Use With (Application) Used when the workplace, a cleaning cloth at hand must be - because just dropped a pot or a fresh splash of color needs to be mopped up
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.