missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask with Spout and ST-PE Stopper
Click to view available options
Capacity (Metric):
20 mL
50 mL
250 mL
500 mL
1000 mL
Closure Size:
ST 10/19
ST 12/21
ST 14/23
ST 19/26
ST 24/29
ST 29/32
Unit Size:
Each
Pack of 2
Description
- Class A.
- Conformity certified.
- DIN 12664 (ISO 1042).
- Borosilicate 3.3.
- DIFFICO blue acid and alkali resistant ring marks and inscriptions.
- Spout
- 10/19 ST-PE stopper
- Tolerance: 0.040mL.
Specifications
Specifications
| Closure Material | Polyethylene |
| Description | DIFFICO blue acid and alkali resistant ring marks and inscriptions. |
| Capacity (Metric) | 20 mL |
| Material | Borosilicate Glass (3.3) |
| Shape | Volumetric |
| Tolerance | 0.040 mL |
| Graduated | Yes |
| Mouth Style | Spout |
| Class | A |
| Closure Type | Stopper |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction