missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask with Rim

Product Code. 10023921
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
3000 mL
5 L
10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10023921

Brand: Karl Hecht™ 42089028

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with Rim is thick-walled, clearly marked and labeled, and has a solid finish.

  • Duran™ borosilicate glass 3.3.
  • Standard type.
  • Fused blue graduation.
  • Rimmed, without stopper.
  • Thick-walled, solid finish.
  • Clearly legible figures and marks.

Specifications

Certifications/Compliance DIN EN ISO 1042
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
Product Type Volumetric Flask
Tolerance 0.06 mL
Graduated Yes
Mouth Style Rimmed
Closure Size NS 10
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.