missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask with PP Stopper

Product Code. 10063771
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
50 mL
100 mL
200 mL
250 mL
300 mL
400 mL
500 mL
1000 mL
3000 mL
5 L
10 L
Closure Size:
NS 10
NS 10W
NS 12
NS 12W
NS 14
NS 14W
NS 19
NS 24
NS 29
NS 34
NS 45
NS 7
Neck Style:
Standard
Wide
Tolerance:
0.038 mL
0.06 mL
0.09 mL
0.12 mL
0.15 mL
0.23 mL
0.38 mL
0.6 mL
1.2 mL
1.8 mL
3.0 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10063771

Brand: Karl Hecht™ 42094020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask with PP Stopper is thick-walled, clearly marked and labeled, and has a solid finish.

  • Duran™ borosilicate glass 3.3.
  • Standard type.
  • Fused blue graduation.
  • Standard ground and interchangeable NS stopper of polyethylene.
  • Thick-walled, solid finish.
  • Clearly legible figures and marks.

Specifications

Certifications/Compliance DIN EN ISO 1042
Closure Material Polyethylene
Capacity (Metric) 20 mL
Material Borosilicate Glass (3.3)
Neck Style Standard
Product Type Volumetric Flask
Tolerance 0.06 mL
Graduated Yes
Mouth Style Rimmed
Closure Type NS Stopper
Closure Size NS 10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.