missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC USP Graduated Cylinder
Safely and accurately aquire measurements for all laboratory needs. Poulten & Graf GmbH VOLAC USP Graduated Cylinder measures the volume of a liquid using horizontal marked lines.
Brand: Poulten & Graf GmbH US263/WAC/A/2
Additional Details : Weight : 0.25000kg
Description
- Hexagonal base
- White graduation
- With individual serial number
- With single certificate
Specifications
Round | |
Graduated Cylinder | |
Blue | |
Hexagonal | |
Volac Graduated Cylinder, USP, with single certificate | |
5 mL | |
0.1 mL | |
5mL | |
0.1mL |
±0.05 mL | |
To Contain | |
EN ISO 4788 | |
A | |
Borosilicate Glass | |
White | |
Autoclavable | |
0.05mL |