missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf Ltd VOLAC FORTUNA™ Burette with Straight Stopcock and PTFE Key
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.02 mL
0.05 mL
0.10 mL
0.20 mL
Unit Size:
Each
Description
- With straight stopcock
- With PTFE key
- Amber graduation
- Schellbach
- Conformity approved
- Borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Length (Metric) | 870 mm |
| Material | Borosilicate Glass |
| Graduations | 0.20 mL |
| No. per Pack | 1 Ea. |
| Includes | Glass Key, Straight Stopcock |
| Scale | Blue |
| Stopcock | Straight |
| Stopcock Material | PTFE |
| Tolerance | 0.1 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction