missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Nozzle Extender
Specifications
Specifications
| Description | Small Nozzle Extender Kit |
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 2 to 200 μL |
| For Use With (Application) | Reaches the bottom of 15mL and 50mL centrifuge tubes or other tall tubes |
| For Use With (Equipment) | ESC models 2 to 125uL and 5 to 250uL; QS and M models 1 to 10uL, 2 to 20uL, 10 to 100uL and 20 to 200uL; F1 and F2 models dispensing 5 to 200uL |
| Quantity | 1 Ea. |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?