missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Vinyl Cloth Label

Product Code. 11688509 Shop All Brady Products
Change view
Click to view available options
Color:
Black on White
Green on White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11688509 Green on White Each
11678509 Black on White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11688509 Supplier Brady™ Supplier No. 230556
  • ONLINE EXCLUSIVE PRICE
    143.00 €
    139.66 € / Pack of 1
    Save 3.34 €
    2% Off
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Vinyl Cloth Label is made from high quality vinyl with removable adhesive and can be applied to both smooth and rough surfaces.

  • These labels are made from high quality vinyl with removable adhesive and can be applied to both smooth and rough surfaces.

Specifications

Description General Write-on Labels
Adhesive Type Repositionable Rubber, Repositionable
Coating Polymer
Color Green on White
Display Notice
Finish Matte
Format Label
Material Vinyl
Printable Sides Single-side Printable
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and cable marking
Min. Operating Temperature (Metric) -40°C
No. per Pack 350 Labels/Pk.
Quantity 350 Pk.
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0088 in.
Thickness (Metric) 0.224 mm
Dimensions (L x W) 16 x 38 mm
Length (English) 0.63 in.
Length (Metric) 16 mm
Width (English) 1.5 in.
Width (Metric) 38 mm
Width (English) Printable Area 1.5 in.
Height (English) 0.63 in.
Height (Metric) 16 mm
Alternate Part Number WO-N-GECONTROLEERD 38X16MM B-500
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.