missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Vinometer
Description
- Measuring capillary
- With funnel
- Measuring range of 0 to 25: 1 vol%
- White back
- Funnel length of 35mm, diameter of 18mm
- Stem length of 95mm, diameter of 5mm
Specifications
Specifications
| Length (Metric) | 130 mm |
| Thermometer Fill | White Capillary Back |
| Product Type | Vinometer |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?