missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Amber Glass Vials
Description
- Amber glass for light sensitive contents
- Snap cap
Specifications
Specifications
| Color | Amber |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Volume (Metric) | 18 mL |
| Graduated | No |
| Volume (English) | 0.6 oz. |
| Closure Material | Polyethylene |
| Closure Type | Snap Cap |
| Marking Spot | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?