missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Versilon™ C-544-A IB

Product Code. 17953571
Change view
Click to view available options
Diameter (Metric) Outer:
22.3 mm
34.9 mm
Thickness (Metric):
3.18 mm
4.8 mm
Maximum Pressure:
120 psi
175 psi
Flexibility:
13 mm bend radius
3 in. bend radius
Unit Size:
30m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Thickness (Metric) Maximum Pressure Flexibility unitSize
17953571 22.3 mm 3.18 mm 175 psi 3 in. bend radius 30m
17943481 34.9 mm 4.8 mm 120 psi 13 mm bend radius 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17953571 Supplier Saint Gobain Life Sciences™ Supplier No. AZY02046

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

C-544-A IB Multipurpose Abrasion Resistant Tubing is flexible and designed for demanding applications requiring a tight bend radius where other tubes have collapsed and failed.

  • Flexible, reinforced tubing specially formulated from tough ether-based polyurethane resins
  • Retains much of its unique flexibility even at temperatures as low as -73°C (-100°F)
  • When exposed to abrasive conditions, Versilon™ C-544-A IB tubing frequently outperforms traditional rubber, plastic and metal materials
  • Very high abrasion and tear resistance
  • Tough braid reinforcement for elevated working pressures
  • High resistance to oils, greases, and fuels
  • Applications include: food and cosmetic processing, abrasive and viscous slurry transfer, lubrication and degreaser dispensing, pellet and powder transfer, pneumatic sensory devices, instrumentation control lines, coolant recovery systems
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.626 in.
Diameter (Metric) Inner 15.9 mm
Material Polyurethane
Diameter (English) Outer 0.878 in.
Diameter (Metric) Outer 22.3 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.18 mm
For Use With Applications Requiring Abrasion Resistance
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -73°C
Packaging Quantity 1 Tube
Resistance Properties 350 lbf/in.
Sterility Sterile
Color Clear
Hardness 85 (Shore A)
Flexibility 3 in. bend radius
Maximum Pressure 175 psi
Vacuum Level 29.9 in. Hg (at 73°F)
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.