missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Venofix™ Safety Winged IV Needles

Product Code. 10293832
Change view
Click to view available options
Needle Gauge:
23 G
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
10293832 23 G Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10293832 Supplier B Braun™ Supplier No. 405651001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reduce the risks of infection with bloodborne pathogens. B Braun™ Venofix™ Safety Winged IV Needles include a safety mechanism that can be activated with one hand while the needle is still in the patient's vein.

  • Easy activation during handling procedure
  • Possibility of in-vein activation – no exposure to contaminated needle
  • Audible click assures that the safety mechanism is activated
  • Once locked, the mechanism stays locked

Specifications

Color Blue
Description Tubing length: 30mm
Needle Gauge 23 G
Includes Winged safety mechanism
Length (Metric) 0.65 mm
Volume (Metric) 0.49 mL (Residual)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.