missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Venofix™ Safety Winged IV Needle
Click to view available options
Needle Gauge:
21 G
25 G
Volume (Metric):
0.36 mL (Residual)
0.48 mL (Residual)
Unit Size:
Pack of 50
Description
- Made to reduce the risks of infection with bloodborne pathogens like Hepatitis B and C or HIV
- Easy activation during handling procedure
- Possibility of in-vein activation – no exposure to contaminated needle
- Audible click assures that the safety mechanism is activated
- Once locked, the mechanism stays locked
- Made of high-quality stainless steel
- Micro siliconized precision bevel
- Large and flexible interlocking wings with structured grip surface
- Tubing is DEHP-free, kink-resistant, flexible, transparent with good readjusting properties
Specifications
Specifications
| Material | Stainless Steel |
| Color | Orange |
| Description | Flow rate 4 mL/min |
| Needle Gauge | 25 G |
| For Use With (Application) | Reducing risk of needlestick injuries |
| Latex Free | Yes |
| Length (Metric) | 30 cm Tube Length |
| Product Type | Safety Winged IV Needle |
| Quantity | 50/Pk. |
| Volume (Metric) | 0.48 mL (Residual) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction