missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Venofix™ A IV Needles
Description
Winged IV needle for short-term infusion, injection and blood collection
- Made of high quality chrome nickel-steel
- Micro siliconized precision bevel
- Interlocking wings with structured grip surface
- Tubing is transparent, kink-resistant, flexible, good readjusting properties
- Transparent
- Latex-free
- Lock fitting
- Closing cone lock
Specifications
Specifications
| Color | Gray |
| Description | Flow Rate: 2mL/min.; Size: 0.40mm |
| Needle Gauge | 27 G |
| Latex Free | Yes |
| Length (Metric) | 30 cm Tubing |
| Quantity | 200/Pk. |
| Volume (Metric) | 0.38 mL (Priming) |
| Length (Metric) Needle | 10 mm |
| Connection Type | Luer Lock with Closing Cone |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?