missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Vasofix™ Stylet G 22 Blue
Description
- Securely seal the catheter lumen
- Luer lock fitting
- Prevents thrombus formation and catheter obstructions
- Blue color coded
- Latex- and PVC-free
- For use with Vasofix Safety, Braunule and Certo products
- Size of 22 x 1 G, diameter of 0.9 x 25 mm
- Box of 50 pieces
Specifications
Specifications
| Color | Blue |
| Needle Gauge | 22 G |
| Diameter (Metric) Outer | 0.9 mm |
| For Use With (Application) | Infusion/transfusion interruption; preventing thrombus formation |
| Latex Free | Yes |
| Length (Metric) | 25 mm |
| Product Type | Stylet |
| Disposable | Single-use |
| Quantity | 50/Pk. |
| For Use With (Equipment) | Vasofix Safety, Braunule, Certo |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?