missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Vasofix™ Safety Braunule

Product Code. 15329233
Click to view available options
Needle Gauge:
18 G
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15329233

Brand: B Braun™ 4268130B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

B Braun™ Vasofix™ Safety Braunule is a radio-opaque IV cannula with an injection port and FEP catheter.

  • FEP catheter construction for low-pain and venous-friendly placement
  • Integrated injection port: medications can be administered quickly without requiring re-puncture
  • Excellent puncture properties due to atraumatic cannula tip with 3-facet cut geometry
  • Capillary: four fully embedded X-ray contrast strips
  • Hydrophobic blood catcher plugs
  • Removable lock closure cone
  • Lock approach
  • Color size indicator
  • Latex-free
  • PVC-free
  • According to ISO standard 10.555-1 / 5

Specifications

Needle Gauge 18 G
Diameter (Metric) Outer 1.3 mm
Includes Integrated injection port, embedded X-ray contrast strips
Length (Metric) 45 mm
Product Type Venous indwelling cannulas with injection port and FEP catheter
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.