missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Variocool VC 1200 Circulation Chiller with CEE7/7 Plug

Click to view available options
Max. Pressure:
3.2 bar
4.8 bar
Unit Size:
Each
Description
- Clear text menu navigation
- Six selectable languages: DE, EN, FR, SP, IT, RU
- Easy input via cursor and soft keys
- Fully electronic continuous controller with PID action
- Electronic level indiction and low level alarm
- Powerful pressure pump
- USB interface as standard
- Can upgrade with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Remote fault indication through floating contact
- Integrated programmer with max. 150 segments, splitable in five programs
- Adjustable bypass for pressure limiting
- Filler opening to top, drain tap on backside
- SmartCool system for energy saving digital cooling management including compressor on-off control
- Operates with non flammable liquids (water, water/glycerol)
- Condenser cooling air
- Working temperature range: -20 to 40 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Power consumption max: 1.1 kW
- Pump flow rate pressure max: 37 L/min
- In/outlet connection thread (outside): G 3/4
- Pressure adjustment: bypass
- Filling volume max: 15 L
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (CEE7/7)
- Standard accessory:
- Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
Specifications
Specifications
| Temperature Range | -20°C to +40°C |
| Max. Pressure | 3.2 bar |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction