missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pump, MV 10C VARIO Select
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laborator
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extraordinary diaphragm life for minimum operational and servicing costs
- High pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
- VARIO motor speed control for exceptionally long maintenance intervals
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 0.6 Mbar (Without Gas Ballast), 1.2 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 40.2 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 30-2400 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 533 x 260 x 450 mm |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | MV 10 C VARIO Select |
| Noise Level | 47 dBA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?